1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
331480 G
7.0000 in Bore, 9.7500 in OD, 7.5625 in Width
MI ITEM #
05357860
MFR #
331480 G
Price
$22,128.07
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
SKF 331480 G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
331480 G
7.0000 in Bore, 9.7500 in OD, 7.5625 in Width
MI ITEM #
05357860
MFR #
331480 G
Mfr description
331480G ROLLNECK BRG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$22,128
.07
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
7.0000 in
Outside Diameter
9.7500 in
Overall Width
7.5625 in
Details
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items