1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
TFL 512
55 mm Bore, Nitrile Rubber Material, 72 mm OD, 5.80 mm Overall Width
MI ITEM #
05357956
MFR #
TFL 512
Your Price
$70.01
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF TFL 512
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
TFL 512
55 mm Bore, Nitrile Rubber Material, 72 mm OD, 5.80 mm Overall Width
MI ITEM #
05357956
MFR #
TFL 512
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$70.01
/each
(List
$76.61
)
Qty
Add to Cart
Overview
Mfr description
TFL512 SEAL
Specifications
Width
0.2283 in, 5.80 mm
Outside Diameter
72 mm
Overall Width
5.80 mm
Material
Nitrile Rubber
Bore Diameter
55 mm
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data