Overview
Mfr description
192312 LR-3/8-D-I-MIDI REGULATOR
Specifications
- Set Pressure Range7 to 175 psi
- Inlet Port Size3/8 in
- Inlet Port TypeStraight
- Series/SystemMIDI
- Pressure Gauge IncludedWith Pressure Gauge
- Outlet Port Size3/8 in
- Outlet Port TypeStraight
- Product TypeStandard Air Regulators
- Outlet Port Thread TypeG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data