Motion
AKB01A-01S
CHECK VALVE, BUSHING TYPE
Mi Item #05358178
MFR #AKB01A-01S
Price$13.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHECK VALVE, BUSHING TYPE
Mi Item #05358178
MFR #AKB01A-01S

Mfr description
AKB01A-01S CHECK VALVE, BUSHING TYPE
  • Bushing type
  • Can be used in applications with splashingcoolant and spatter, etc
  • Compact and light weight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.11/each

Specifications

Dimensions

  • Overall Length
    23.7 mm
  • Port Size
    1/8 BSPT

Details

  • Action
    Direct
  • Actuation
    Direct Acting Pneumatic
  • Body Material
    Brass
  • Cracking Pressure
    +0.005 MPa
  • Flow Coefficient Cv Flow Factor Kv
    6.5 mm²
  • Number Of Ports
    2
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Inline
  • Port Connection Type
    Push To Connect
  • Port Gender
    Male to Female
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)