Motion
CDQ2B200-150DC

SMC CORP OF AMERICA
CDQ2B200-150DC

Compact Air Cylinder - Large Bore Type, 200 mm Bore, 150 mm Stroke, Both Ends Tapped, Through-Hole Mounting Type
MI ITEM #05358191
MFR #CDQ2B200-150DC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B200-150DC

Compact Air Cylinder - Large Bore Type, 200 mm Bore, 150 mm Stroke, Both Ends Tapped, Through-Hole Mounting Type
MI ITEM #05358191
MFR #CDQ2B200-150DC

Mfr description
CDQ2B200-150DC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Overall Height
    226 mm
  • Overall Length
    276 mm
  • Overall Width
    226 mm
  • Port Size
    1/2 BSPT
  • Pull Force At 100 Psi
    21112 N
  • Push Force At 100 Psi
    21991 N
  • Rod Size
    M36x1.5
  • Rod Size / Thread
    M36x1.5 Female ISO
  • Stroke
    150 mm

Details

  • Compact Cylinder Type
    Large Bore
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Mounting Type
    Both Ends Tapped, Through-Hole
  • Operating Pressure Range
    +0.05 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod Gender
    Female
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Standards Met
    JIS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)