Motion
1927L
HeatKeep® Leather Palm Glove - L or Size 9, Pigskin Grain Leather, No Grade Listed, Thermal, Color Beige
Mi Item #05358392
MFR #1927L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HeatKeep® Leather Palm Glove - L or Size 9, Pigskin Grain Leather, No Grade Listed, Thermal, Color Beige
Mi Item #05358392
MFR #1927L

Mfr description
1927 L COLD WEATHER GLOVE
  • Grain pigskin palm
  • Trademarked material back and cuff
  • Wing thumb
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Color
    Beige
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Pigskin Grain Leather
  • Liner Material
    Thermal Lined
  • Lining Material
    Thermal
  • Material
    Cotton, Pigskin Leather, Polyester
  • Material Type
    Leather Palm Gloves
  • Protection Type
    Cold Weather
  • Series
    1927
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)