Specifications
Dimensions
- Glove SizeXL or Size 10
Details
- ColorOtto Striped
- Finger CoverageFull
- Hand TypePair
- Leather GradeNo Grade Listed
- Leather Material TypePigskin Grain Leather
- Liner MaterialThermal Lined
- Lining MaterialThermal
- MaterialCotton, Pigskin Leather, Polyester
- Material TypeLeather Palm Gloves
- Protection TypeCold Weather
- Series1927
- Thumb StyleWing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)