Motion
SBP7-42.0-113.0-114.3-13.5-200-42.0

NEXEN GROUP
SBP7-42.0-113.0-114.3-13.5-200-42.0

Servo Motor Brake - SBP 07 Series, Spring Engaged Actuated, 42 mm Input Shaft Diameter, 42 mm Output Shaft Diameter, 5000 rpm Max, Black Acrylic Paint Finish
Mi Item #05358542
MFR #SBP7-42.0-113.0-114.3-13.5-200-42.0
Price$7,879.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SBP7-42.0-113.0-114.3-13.5-200-42.0

Servo Motor Brake - SBP 07 Series, Spring Engaged Actuated, 42 mm Input Shaft Diameter, 42 mm Output Shaft Diameter, 5000 rpm Max, Black Acrylic Paint Finish
Mi Item #05358542
MFR #SBP7-42.0-113.0-114.3-13.5-200-42.0

Mfr description
965020-SERVO BRAKE, BORE SIZE 42 MM
  • Spring Engaged Servo Motor Brake With True Zero Backlash
  • Spring Engaged, Zero Backlash, Low Inertia, 20-50% More Torque Than Competition
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,879.90/each

Specifications

Dimensions

  • Backlash
    0.00°
  • Bore Diameter
    42 mm
  • Input Bolt Circle
    200 mm
  • Input Bore Diameter
    42 mm
  • Input Pilot O.D.
    114.3 mm
  • Output Bolt Circle
    200 mm
  • Output Pilot O.D.
    114.3 mm
  • Output Shaft Diameter
    42 mm
  • Output Shaft Length
    113 mm
  • Overall Length
    128.2 mm
  • Pilot Diameter
    4.5000 in, 114.30 mm
  • Port Size
    1/8 NPT
  • Weight
    41.75 lbs
  • Width
    174.0 mm

Details

  • Actuation
    Spring Engaged
  • Additional Details
    For Control Valves | See Accessories
  • Air Chamber Volume
    48.834 cc
  • Approximate Engagement Response Time
    85 ms
  • Approximate Release Response Time
    145 ms
  • Bore Style
    Machined Bore with Clamp Collar and no Keyway
  • Bore Type
    Straight
  • Brake Series
    SBP
  • Combination Type
    Brake
  • Coupling Type
    Clamp Collar
  • Drive Arrangement
    Flange
  • Engagement/Release
    Spring/Air
  • Finish
    Black Acrylic Paint
  • Function
    Brake
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284337410
  • Max Pressure
    6.9 bar
  • Max Rpm
    5000 rpm
  • Min Static Brake Torque
    125 N-m
  • Minimum Release Pressure
    4.4 bar
  • Mounting Configuration
    Flange
  • Mounting Style
    Motor, Reducer
  • Open Or Enclosed Design
    Enclosed
  • Ratings
    IP67, CE And RoHS
  • Restrictions
    Not Recommended For Cyclic Dynamic Braking
  • Series
    SBP 07
  • Shaft Inertia
    0.00379 kg/m²
  • Static Torque Capacity
    100 N-m
  • Temperature Range
    32-150 °F
  • Torsional Rigidity
    16778.7 in-lb/deg
  • Torsional Stiffness
    108600 N-m/rad
  • UPC_NO
    662284337410
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)