Motion
H 306 C

SKF
H 306 C

Adapter Sleeve - 25 mm Bore Dia., 31 mm Overall Length, M 30x1.5 Thread Size, Steel Material
MI ITEM #05358559
MFR #H 306 C
Price$51.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 306 C

Adapter Sleeve - 25 mm Bore Dia., 31 mm Overall Length, M 30x1.5 Thread Size, Steel Material
MI ITEM #05358559
MFR #H 306 C

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$51.03/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Overall Length  
    31 mm
  • Overall Width
    31 mm
  • Thread Size  
    M 30x1.5
  • Weight
    0.23 lbs

Details

  • Country of Origin
    US
  • Lock Nut Number
    KM6
  • Lock Washer Number
    MB6
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570986112
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316570986112

Overview

Mfr description
H 306 C ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought