Motion
25656

ANSELL
25656

KleenGuard™ CSA Safety Glasses - Indoor/Outdoor Lens, Clear Frame/Temple Color, Universal Size
MI ITEM #05358985
MFR #25656
Price$3.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
25656

KleenGuard™ CSA Safety Glasses - Indoor/Outdoor Lens, Clear Frame/Temple Color, Universal Size
MI ITEM #05358985
MFR #25656

Mfr description
25656 V20 INDOOR/OUTDOOR SAFETY GLASSES
  • Economical yet stylish eye protection
  • Comfortable, padded temples for enhanced comfort
  • Indoor/Outdoor lenses are ideal for use when moving from indoor or shaded conditions to outdoors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.99/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Frame Temple Color
    Clear
  • Lens Color
    Indoor/Outdoor
  • Manufacturer Upc Number
    036000256567
  • Product Line
    V20 Purity
  • UPC_NO
    036000256567

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)