Motion
GGPTFE0.2A10C4T

GLOBAL FILTER CORP
GGPTFE0.2A10C4T

High Purity General Grade Ptfe Pleated Membrane Cartridge - 0.20 µm, 10.00 in Long, 2.7000 in Diameter, 50 psid
Mi Item #05359162
MFR #GGPTFE0.2A10C4T
Price$418.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GLOBAL FILTER CORP
GGPTFE0.2A10C4T

High Purity General Grade Ptfe Pleated Membrane Cartridge - 0.20 µm, 10.00 in Long, 2.7000 in Diameter, 50 psid
Mi Item #05359162
MFR #GGPTFE0.2A10C4T

Mfr description
GGPTFEO.2A10C4T GENERA GRADE TEFLON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$418.90/each

Specifications

Dimensions

  • Cartridge Diameter
    2.7000 in
  • Cartridge Length
    10.00 in

Details

  • Cartridge Type
    Pleated Membrane
  • Center Core Material
    Polypropylene
  • Change Out Pressure Differential
    35 psid
  • Differential Pressure
    50 psid
  • End Cap Material
    Polypropylene
  • End Cap Style
    222 w / Flat Cap
  • Filter Media Membane Material
    Teflon®
  • Manufacturer Catalog
  • Maximum Temperature
    176 °F
  • Micron Rating
    0.20 µm
  • O Ring Gasket Material
    Silicone
  • Outer Support Netting Material
    Polypropylene
  • Support Media Material
    Polypropylene
  • Typical Applications
    Aggressive Fluids, Fermentation Feed Air, Inert gases, Photoresists, Venting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)