Motion
3CMF3-B-E
CM-Series Mold Coolant Interchange Socket - Brass Body Material, Unvalved, 3/8 in NPTF, 3/8 – 18 Female Thread, 3/8 in Body Size, Silicone Seal
MI ITEM #05359193
MFR #3CMF3-B-E
Price$16.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM-Series Mold Coolant Interchange Socket - Brass Body Material, Unvalved, 3/8 in NPTF, 3/8 – 18 Female Thread, 3/8 in Body Size, Silicone Seal
MI ITEM #05359193
MFR #3CMF3-B-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.29/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Size
    3/8 in
  • Hex
    7/8 in
  • Length
    1.84 in
  • Weight
    0.200 lbs

Details

  • Application
    Hydraulic, Injection Mold Cooling
  • Body Material
    Brass
  • Burst Pressure
    14500 psi
  • Coupling Component
    Socket
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Female Thread
  • Hose Connection Type
    Female NPTF
  • Material
    Brass
  • Seal Material
    Silicone
  • Standard Interchange
    Mold Coolant Interchange
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Valve Type
    Unvalved

Overview

Mfr description
3CMF3-B-E COUPLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text