1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
HA 3134 L
Adapter Sleeve - 5.9375 in Bore Dia., M170x3 Thread Size
Mi Item #
05359354
MFR #
HA 3134 L
Price
$4,584.67
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
SKF HA 3134 L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
HA 3134 L
Adapter Sleeve - 5.9375 in Bore Dia., M170x3 Thread Size
Mi Item #
05359354
MFR #
HA 3134 L
Mfr description
HA 3134 L ADAPTER 5-15/16 CARB TYPE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,584
.67
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
5.9375 in
Thread
Size
M170x3
Details
Product Type
Adapter Sleeves
Series
HA
Taper
1:12
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items