Motion
MDCDE25-10-6-A
Ruland MDCDE25-10-6-A - Disc Coupling, Double Disc Clamp Style, Electrically Isolating, Bores 10mmx6mm, OD 25.4mm, L 34.9mm, 2024 or 7075 Aluminum Hubs, 302 Stainless Steel Disc Springs, Acetal Center Spacer
MI ITEM #05359477
MFR #MDCDE25-10-6-A
List Price$207.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MDCDE25-10-6-A - Disc Coupling, Double Disc Clamp Style, Electrically Isolating, Bores 10mmx6mm, OD 25.4mm, L 34.9mm, 2024 or 7075 Aluminum Hubs, 302 Stainless Steel Disc Springs, Acetal Center Spacer
MI ITEM #05359477
MFR #MDCDE25-10-6-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$207.15/each for your price

Overview

Mfr description
MDCDE25-10-6-A CLAMP 2 DISC COUPLING

Specifications

  • Series
    MDCDE-A
  • Disc Coupling Type
    Double Disc - Clamp Style Electrically Isolating
  • Bore Size
    0.3940 in
  • Angular Misalignment
    2 °
  • Bore Type
    Finished
  • Overall Length
    34.9 mm
  • Bore - Side 1
    10 mm
  • Bore - Side 2
    6 mm
  • Axial Misalignment
    0.0120 in
  • Outside Diameter
    25.4 mm
  • Max Rpm
    10000 rpm
  • Torque Capacity
    4.17 ft-lbs
  • Length Through Bore
    0.6540 in
  • Hub Material
    7075 or 2024 Aluminum
  • Disc Material
    302 Stainless Steel Disc Springs with Acetal Center Spacer
  • Number Of Discs
    2
  • Coupling Finish
    Black Anodized
  • Hub Width
    11.8 mm
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    M3
  • Bore Tolerance
    +.030 / -.000 mm
  • Max Angular Misalignment
    2.0 °
  • Max Axial Misalignment
    0.30 mm
  • Max Parallel Misalignment
    0.15 mm
  • Shaft Penetration
    17.4 mm
  • Rated Temperature
    -10 to +150 °F
  • Dynamic Torque Non Reversing
    2.80 N-m
  • Dynamic Torque Reversing
    1.40 N-m
  • Torsional Stiffness
    6.9 N-m/deg
  • Harmonization Code
    8483608000
  • Weight
    0.07 lbs
  • UPC_NO
    63452908935
  • Manufacturer Product Page
  • Installation Instructions
  • Material
    Anodized Aluminum Hubs|Stainless Steel Disc Springs
  • Parallel Misalignment
    0.0060 in
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text