Motion
SG-7Z
Spherical Rod End - Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20, Zerk Fitting
MI ITEM #05359510
MFR #SG-7Z
Price$125.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20, Zerk Fitting
MI ITEM #05359510
MFR #SG-7Z

Mfr description
SG-7Z FEMALE L/H ROD END W/ ZERK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.32/each

Specifications

Dimensions

  • Ball Diameter
    0.8120 in
  • Bore Diameter  
    0.4375 in
  • Head Diameter
    1.1250 in
  • Head Width
    0.4370 in
  • Length To Ball Center
    1.8120 in
  • Misalignment Angle
    14 º
  • Overall Height
    2.3745 in
  • Shank Thread Length  
    1.0620 in
  • Shank Thread Size
    7/16-20
  • Thread Size
    7/16-20
  • Weight
    0.198 lbs

Details

  • Ball Material
    Alloy Steel
  • Finish Coating
    Electroless Nickel Plated
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Low Carbon Steel
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Stainless Steel-Heat Treated
  • Rod End Type
    Female
  • Series
    SG
  • Thread Direction
    Left Hand
  • Thread Type
    UNF-2B-LH
  • UPC_NO
    190029043086

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)