Motion
TLA5025ZOH
Needle Roller Bearing - 50 mm Bore, 58 mm OD, 25 mm Width
MI ITEM #05359525
MFR #TLA5025ZOH
List Price$45.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 50 mm Bore, 58 mm OD, 25 mm Width
MI ITEM #05359525
MFR #TLA5025ZOH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.53/each for your price

Overview

Mfr description
TLA5025Z-OH CYLINDER

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    45200 N
  • Static Load Capacity
    91700 N
  • Max Rpm
    2000 rpm
  • Series
    TLA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA5025ZOH
  • Bore Type
    Straight
  • Weight
    0.07 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TLA5025ZOH Needle Roller Bearing with an open closure type features a 50 mm bore diameter, 58 mm outside diameter, 25 mm overall width, and a weight of 0.07 lb, making it suitable for compact heavy-duty machinery, pumps, and mechanical assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text