Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV2Q32-02-D-00N

SMC® VV2Q32-02-D-00N Pneumatic Manifold, Series Compatibility: VQ30, Plug Lead Elec. Connect., 2 Stations, Direct Mount
MI ITEM #05359589
MFR #VV2Q32-02-D-00N

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
VV2Q32-02-D-00N

Specifications

  • For Use With Series
    VQ30
  • Valve Electric Connector Type
    Plug Lead
  • Number Of Stations
  • Fluid Comp
    Air, Inert Gases
  • Pressure Port Size
    3/8 in
  • Maximum Operating Pressure
    +0.5 Mpa2
  • Mounting Type
    Direct
  • Operating Temperature Range
    -10 to +50 °C
  • Manifold Port(s)
    3/8 NPT
  • Overall Length
    123 mm
  • Overall Height
    89.7 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text