Overview
Mfr description
MDUB32-10DZ-A93VLS CYL, COMPACT, PLATE
- Double acting, single rod plate cylinder
- Possible to mount without brackets
- Auto switch mounting grooves prevent projection of auto switches
- Auto switches can be mounted in 4 directions
- Strokes up to 300mm
Specifications
- Compact Cylinder TypePlate
- Bore Diameter
- Country of OriginUS
- Stroke10 mm
- Auto-SwitchA93V - Reed, DC Volt, AC Volt, LED, Vertical
- Cylinder SeriesMU
- Manufacturer Catalog
- Number Of Auto Switches1
- SeriesMU-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data