Motion
48 11 J0

KNIPEX
48 11 J0

Retaining Ring Pliers - 5 1/2 in. OAL, For Internal Rings
MI ITEM #05359672
MFR #48 11 J0
Price$40.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
48 11 J0

Retaining Ring Pliers - 5 1/2 in. OAL, For Internal Rings
MI ITEM #05359672
MFR #48 11 J0

Mfr description
4811J0SBA 5-3/4" CIRCLIP PLIERS FOR
  • Precision internal circlip pliers for installing or removing circlips in bore holes.
  • For fitting snap rings into bores, ranging from 5/16" - 1/2".
  • Inserted straight tips for reliable work.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.10/each

Specifications

Dimensions

  • Compatible Bore Diameter
    5/16 in. to 1/2 in.
  • Height
    1/2 in.
  • Length
    5 5/8 in.
  • Overall Depth
    1/2 in.
  • Overall Height Or Width
    1 15/16 in.
  • Overall Length
    5 1/2 in.
  • Single Part Length
    5 5/8 in.
  • Single Part Width
    5 5/8 in.
  • Storage Dimension Width
    2.0 in.
  • Tip Diameter
    0.90 mm
  • Tip Width
    1/32 in.
  • Tool Weight
    0.22 lbs.
  • Tool Width
    1 15/16 in.
  • Width
    1 15/16 in.

Details

  • Blade Finish
    Grey atramentized
  • Country of Origin
    Germany
  • Description
    Internal Precision Snap Ring Pliers
  • Handle Color
    Red
  • Handle Style
    Non-slip plastic
  • Internal Or External
    Internal
  • Manufacturer Upc Number
    843221002800
  • Material
    Inserted tips: spring steel wire, drawn
  • Number Of Pieces
    1
  • UPC_NO
    843221002800

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)