Motion
22500-2150

GARLOCK KLOZURE
22500-2150

Oil Seal - Solid, 7.000 in Shaft Dia., 8.000 in OD, 0.750 in Overall Width, Model 53G1 Design, Mill-Right N Lip Material
MI ITEM #05359743
MFR #22500-2150
List Price$500.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
22500-2150

Oil Seal - Solid, 7.000 in Shaft Dia., 8.000 in OD, 0.750 in Overall Width, Model 53G1 Design, Mill-Right N Lip Material
MI ITEM #05359743
MFR #22500-2150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$500.89/each for your price

Overview

Mfr description
53G1X2150 MILL-RIGHT N (48713) / CRS
  • General purpose dual lip seal
  • GYLON® excluder lip for non-lubricated external conditions or corrosive external conditions

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    7.000 in
  • Outside Diameter
    8.000 in
  • Overall Width
    0.750 in
  • Design Type
    Model 53G1
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Material
    Mill-Right N
  • Lip Type
    Dual Lip, GYLON Excluder Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    200 °F
  • Manufacturer Upc Number
    717744837693
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.01 in
  • Manufacturer Catalog Number
    22500-2150
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text