Motion
EM25254T-4
General Purpose Motor - 250 hp, 1800 rpm, 3 ph, 460 V, 447T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1785 rpm Base, Foot Mount, Continuous Duty
MI ITEM #05359803
MFR #EM25254T-4
Price$31,696.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 250 hp, 1800 rpm, 3 ph, 460 V, 447T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1785 rpm Base, Foot Mount, Continuous Duty
MI ITEM #05359803
MFR #EM25254T-4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$31,696.33/each

Specifications

Dimensions

  • Frame Size
    447T
  • Overall Length C Dimension
    43.06 in
  • Service Factor
    1.15
  • Shaft Diameter
    3.3750 in
  • Weight
    2036 lbs

Details

  • Additional Details
    Copper windings, ball bearings and heavy duty steel or cast iron frames.
  • Amps @ Voltage
    275.0 A @ 460 V
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other general purpose three phase applications.
  • Base RPM
    1785 rpm
  • Description Keyword
    250 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    275.00 A
  • Full Load Efficiency
    96.20 %
  • Harmonization Code
    8501.53.8040
  • Instructional Video
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    250 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    CSA EEV, CCSA US
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781568625392
  • Volts @ Frequency
    460 V @ 60 Hz
  • Wiring Diagram

Overview

Mfr description
EM25254T-4 250HO/1780/460V/445T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought