Motion
UKT215D1

NTN
UKT215D1

Ball Bearing Take-Up Unit - Side Mount, 65 mm Bore, Cast Iron Housing, Adapter Mounted Collar, Use with H2315X Adapter
MI ITEM #05360169
MFR #UKT215D1
List Price$736.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKT215D1

Ball Bearing Take-Up Unit - Side Mount, 65 mm Bore, Cast Iron Housing, Adapter Mounted Collar, Use with H2315X Adapter
MI ITEM #05360169
MFR #UKT215D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$736.37/each for your price

Overview

Mfr description
UKT215D1 BRG

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Seal Type
    Contact Seal
  • Adapter Sleeve Part Number
    H2315X
  • Operating Temperature Range
    -40 to 250 °F
  • Overall Length
    232.0 mm
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    73 mm
  • Series
    UKT
  • Replacement Bearing
    UK215D1
  • Bore Type
    Round
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Radial Static Load Capacity
    11100 lbf
  • Manufacturer Catalog Number
    UKT215D1
  • CAD Drawing
  • Manufacturer Upc Number
    4547359241099
  • Weight
    14.93 lbs
  • Radial Dynamic Load Capacity
    14800 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text