Motion
140C150T010S1A

MASTER PT
140C150T010S1A

Right Angle Helical Worm Speed Reducer - Double Reduction, 10:1 Ratio, C-Face Coupling Input, Solid Output
MI ITEM #05360895
MFR #140C150T010S1A
Price$6,435.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
140C150T010S1A

Right Angle Helical Worm Speed Reducer - Double Reduction, 10:1 Ratio, C-Face Coupling Input, Solid Output
MI ITEM #05360895
MFR #140C150T010S1A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,435.77/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    140TC
  • Ratio
    10:1

Details

  • Compatible Base Kit
    6011246
  • Input Horsepower
    1.52 hp
  • Input Type
    C-Face Coupling
  • Output RPM
    157.80 rpm
  • Output Torque
    522
  • Output Type
    Solid
  • Reduction
    Double
  • Series
    C150

Overview

Mfr description
6140C150T010S1A C150T010N140 COMBOGR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought