1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MASTER PT
056C200T038S1A
Right Angle Helical Worm Speed Reducer - Double Reduction, 38:1 Ratio, C-Face Coupling Input, Solid Output
MI ITEM #
05360910
MFR #
056C200T038S1A
Price
$7,793.31
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Helical Worm
MASTER PT 056C200T038S1A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MASTER PT
056C200T038S1A
Right Angle Helical Worm Speed Reducer - Double Reduction, 38:1 Ratio, C-Face Coupling Input, Solid Output
MI ITEM #
05360910
MFR #
056C200T038S1A
Mfr description
6056C200T038S1A C200T038N056 COMBOGR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7,793
.31
/each
Add to Cart
Specifications
Dimensions
NEMA / IEC Frame Size
56C
Ratio
38:1
Details
Compatible Base Kit
6011253
Input Horsepower
2.06 hp
Input Type
C-Face Coupling
Output RPM
46.05 rpm
Output Torque
2449
Output Type
Solid
Reduction
Double
Series
C200
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items