Motion
180C200T020S1A

MASTER PT
180C200T020S1A

Right Angle Helical Worm Speed Reducer - Double Reduction, 20:1 Ratio, C-Face Coupling Input, Solid Output
MI ITEM #05360941
MFR #180C200T020S1A
Price$8,044.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
180C200T020S1A

Right Angle Helical Worm Speed Reducer - Double Reduction, 20:1 Ratio, C-Face Coupling Input, Solid Output
MI ITEM #05360941
MFR #180C200T020S1A

Mfr description
6180C200T020S1A C200T020N180 COMBOGR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,044.67/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    180TC
  • Ratio
    20:1

Details

  • Compatible Base Kit
    6011253
  • Input Horsepower
    3.58 hp
  • Input Type
    C-Face Coupling
  • Output RPM
    86.30 rpm
  • Output Torque
    2353
  • Output Type
    Solid
  • Reduction
    Double
  • Series
    C200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)