Motion
180C262T025S1A

MASTER PT
180C262T025S1A

Right Angle Helical Worm Speed Reducer - Double Reduction, 25:1 Ratio, C-Face Coupling Input, Solid Output
MI ITEM #05360985
MFR #180C262T025S1A
Price$10,357.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
180C262T025S1A

Right Angle Helical Worm Speed Reducer - Double Reduction, 25:1 Ratio, C-Face Coupling Input, Solid Output
MI ITEM #05360985
MFR #180C262T025S1A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,357.50/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    180TC
  • Ratio
    25:1

Details

  • Compatible Base Kit
    6011260
  • Input Horsepower
    5.37 hp
  • Input Type
    C-Face Coupling
  • Output RPM
    69.08 rpm
  • Output Torque
    4462
  • Output Type
    Solid
  • Reduction
    Double
  • Series
    C262

Overview

Mfr description
6180C262T025S1A C262T025N180 COMBOGR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought