Motion
140C350T050S1A

MASTER PT
140C350T050S1A

Right Angle Helical Worm Speed Reducer - Double Reduction, 50:1 Ratio, C-Face Coupling Input, Solid Output
MI ITEM #05361003
MFR #140C350T050S1A
List Price$15,284.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
140C350T050S1A

Right Angle Helical Worm Speed Reducer - Double Reduction, 50:1 Ratio, C-Face Coupling Input, Solid Output
MI ITEM #05361003
MFR #140C350T050S1A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,284.89/each for your price

Overview

Mfr description
6140C350T050S1A C350T050N140 COMBOGR

Specifications

  • Ratio
    50:1
  • NEMA / IEC Frame Size
    140TC
  • Input Type
    C-Face Coupling
  • Output Type
    Solid
  • Reduction
    Double
  • Input Horsepower
    6.19 hp
  • Compatible Base Kit
    6011277
  • Output RPM
    34.54 rpm
  • Output Torque
    9943
  • Series
    C350

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought