Motion
C150S010N056

MASTER PT
C150S010N056

Double Reduction, 10:1 Ratio, Solid Output
Mi Item #05361036
MFR #C150S010N056
Price$7,495.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
C150S010N056

Double Reduction, 10:1 Ratio, Solid Output
Mi Item #05361036
MFR #C150S010N056

Mfr description
6056C150S010S1A C150S010N056 COMBOGR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,495.56/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Ratio
    10:1

Details

  • Compatible Base Kit
    6011246
  • Input Horsepower
    1.52 hp
  • Output RPM
    157.80 rpm
  • Output Torque
    522
  • Output Type
    Solid
  • Reduction
    Double
  • Series
    C150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)