1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MASTER PT
056C150S050S1A
Double Reduction, 50:1 Ratio, Solid Output
MI ITEM #
05361044
MFR #
056C150S050S1A
Price
$7,495.56
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Helical Worm
MASTER PT 056C150S050S1A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MASTER PT
056C150S050S1A
Double Reduction, 50:1 Ratio, Solid Output
MI ITEM #
05361044
MFR #
056C150S050S1A
Mfr description
6056C150S050S1A C150S050N056 COMBOGR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7,495
.56
/each
Add to Cart
Specifications
Dimensions
NEMA / IEC Frame Size
56C
Ratio
50:1
Details
Compatible Base Kit
6011246
Input Horsepower
1.11 hp
Output RPM
34.54 rpm
Output Torque
1663
Output Type
Solid
Reduction
Double
Series
C150
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items