Motion
056C150S100S1A

MASTER PT
056C150S100S1A

Double Reduction, 100:1 Ratio, Solid Output
MI ITEM #05361049
MFR #056C150S100S1A
List Price$7,495.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
056C150S100S1A

Double Reduction, 100:1 Ratio, Solid Output
MI ITEM #05361049
MFR #056C150S100S1A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,495.56/each for your price

Overview

Mfr description
6056C150S100S1A C150S100N056 COMBOGR

Specifications

  • Ratio
    100:1
  • NEMA / IEC Frame Size
    56C
  • Output Type
    Solid
  • Reduction
    Double
  • Input Horsepower
    0.65 hp
  • Compatible Base Kit
    6011246
  • Output RPM
    17.27 rpm
  • Output Torque
    1717
  • Series
    C150

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought