Motion
056C262S075S1A

MASTER PT
056C262S075S1A

Right Angle Helical Worm Speed Reducer - Double Reduction, 75:1 Ratio, C-Face Coupling Input, Solid Output
MI ITEM #05361113
MFR #056C262S075S1A
List Price$11,544.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
056C262S075S1A

Right Angle Helical Worm Speed Reducer - Double Reduction, 75:1 Ratio, C-Face Coupling Input, Solid Output
MI ITEM #05361113
MFR #056C262S075S1A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,544.65/each for your price

Overview

Mfr description
6056C262S075S1A C262S075N056 COMBOGR

Specifications

  • Ratio
    75:1
  • NEMA / IEC Frame Size
    56C
  • Input Type
    C-Face Coupling
  • Output Type
    Solid
  • Reduction
    Double
  • Input Horsepower
    2.59 hp
  • Compatible Base Kit
    6011260
  • Output RPM
    23.03 rpm
  • Output Torque
    5928
  • Series
    C262

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought