Motion
056C262S240S1A

MASTER PT
056C262S240S1A

Right Angle Helical Worm Speed Reducer - Double Reduction, 240:1 Ratio, C-Face Coupling Input, Solid Output
MI ITEM #05361121
MFR #056C262S240S1A
Price$11,544.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
056C262S240S1A

Right Angle Helical Worm Speed Reducer - Double Reduction, 240:1 Ratio, C-Face Coupling Input, Solid Output
MI ITEM #05361121
MFR #056C262S240S1A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,544.65/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Ratio
    240:1

Details

  • Compatible Base Kit
    6011260
  • Input Horsepower
    0.88 hp
  • Input Type
    C-Face Coupling
  • Output RPM
    7.19 rpm
  • Output Torque
    4730
  • Output Type
    Solid
  • Reduction
    Double
  • Series
    C262

Overview

Mfr description
6056C262S240S1A C262S240N056 COMBOGR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought