1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MASTER PT
180C262S010S1A
Right Angle Helical Worm Speed Reducer - Double Reduction, 10:1 Ratio, C-Face Coupling Input, Solid Output
MI ITEM #
05361141
MFR #
180C262S010S1A
Price
$11,988.70
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Helical Worm
MASTER PT 180C262S010S1A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MASTER PT
180C262S010S1A
Right Angle Helical Worm Speed Reducer - Double Reduction, 10:1 Ratio, C-Face Coupling Input, Solid Output
MI ITEM #
05361141
MFR #
180C262S010S1A
Mfr description
6180C262S010S1A C262S010N180 COMBOGR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$11,988
.70
/each
Add to Cart
Specifications
Dimensions
NEMA / IEC Frame Size
180TC
Ratio
10:1
Details
Compatible Base Kit
6011260
Input Horsepower
5.43 hp
Input Type
C-Face Coupling
Output RPM
154 rpm
Output Torque
2023
Output Type
Solid
Reduction
Double
Series
C262
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items