Motion
C262S038N180

MASTER PT
C262S038N180

Right Angle Helical Worm Speed Reducer - Double Reduction, 38:1 Ratio, C-Face Coupling Input, Solid Output
Mi Item #05361147
MFR #C262S038N180
Price$11,988.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
C262S038N180

Right Angle Helical Worm Speed Reducer - Double Reduction, 38:1 Ratio, C-Face Coupling Input, Solid Output
Mi Item #05361147
MFR #C262S038N180

Mfr description
6180C262S038S1A C262S038N180 COMBOGR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,988.70/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    180TC
  • Ratio
    38:1

Details

  • Compatible Base Kit
    6011260
  • Input Horsepower
    4.45 hp
  • Input Type
    C-Face Coupling
  • Output RPM
    46.05 rpm
  • Output Torque
    5410
  • Output Type
    Solid
  • Reduction
    Double
  • Series
    C262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)