Motion
C350S125N056

MASTER PT
C350S125N056

Right Angle Helical Worm Speed Reducer - Double Reduction, 125:1 Ratio, C-Face Coupling Input, Solid Output
Mi Item #05361156
MFR #C350S125N056
Price$17,486.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
C350S125N056

Right Angle Helical Worm Speed Reducer - Double Reduction, 125:1 Ratio, C-Face Coupling Input, Solid Output
Mi Item #05361156
MFR #C350S125N056

Mfr description
6056C350S125S1A C350S125N056 COMBOGR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,486.11/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Ratio
    125:1

Details

  • Compatible Base Kit
    6011277
  • Input Horsepower
    3.51 hp
  • Input Type
    C-Face Coupling
  • Output RPM
    13.82 rpm
  • Output Torque
    12652
  • Output Type
    Solid
  • Reduction
    Double
  • Series
    C350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)