Motion
180C350S125S1A

MASTER PT
180C350S125S1A

Right Angle Helical Worm Speed Reducer - Double Reduction, 125:1 Ratio, C-Face Coupling Input, Solid Output
MI ITEM #05361186
MFR #180C350S125S1A
Your Price$15,577.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
180C350S125S1A

Right Angle Helical Worm Speed Reducer - Double Reduction, 125:1 Ratio, C-Face Coupling Input, Solid Output
MI ITEM #05361186
MFR #180C350S125S1A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15,577.76/each(List $18,042.94)

Overview

Mfr description
6180C350S125S1A C350S125N180 COMBOGR

Specifications

  • Ratio
    125:1
  • NEMA / IEC Frame Size
    180TC
  • Input Type
    C-Face Coupling
  • Output Type
    Solid
  • Reduction
    Double
  • Input Horsepower
    3.51 hp
  • Compatible Base Kit
    6011277
  • Output RPM
    13.82 rpm
  • Output Torque
    12652
  • Series
    C350

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought