Motion
C350T007N180

MASTER PT
C350T007N180

Right Angle Helical Worm Speed Reducer - Double Reduction, 7:1 Ratio, C-Face Coupling Input, Solid Output
Mi Item #05361196
MFR #C350T007N180
Price$13,198.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
C350T007N180

Right Angle Helical Worm Speed Reducer - Double Reduction, 7:1 Ratio, C-Face Coupling Input, Solid Output
Mi Item #05361196
MFR #C350T007N180

Mfr description
6180C350T007S1A C350T007N180 COMBOGR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,198.30/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    180TC
  • Ratio
    7:1

Details

  • Compatible Base Kit
    6011277
  • Input Horsepower
    11.26 hp
  • Input Type
    C-Face Coupling
  • Output RPM
    233 rpm
  • Output Torque
    2772
  • Output Type
    Solid
  • Reduction
    Double
  • Series
    C350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)