Motion
M60302

MASTER PT
M60302

60:1 Ratio
MI ITEM #05361246
MFR #M60302
List Price$28,383.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60302

60:1 Ratio
MI ITEM #05361246
MFR #M60302

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28,383.10/each for your price

Overview

Mfr description
6M60302 140CM28A 60.1 XL REDUCER

Specifications

  • Ratio
    60:1
  • NEMA / IEC Frame Size
    140TC
  • Input Horsepower
    5.64 hp
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    10725
  • Output RPM
    29 rpm
  • Output Torque
    10725
  • Series
    CM28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought