Motion
140CM28A 70.1

MASTER PT
140CM28A 70.1

70:1 Ratio, C Face Input
Mi Item #05361247
MFR #140CM28A 70.1
Price$28,383.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
140CM28A 70.1

70:1 Ratio, C Face Input
Mi Item #05361247
MFR #140CM28A 70.1

Mfr description
6M60291 140CM28A 70.1 XL REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,383.10/each

Specifications

Dimensions

  • Maximum Output RPM
    25 rpm
  • Maximum Output Torque
    10506
  • NEMA / IEC Frame Size
    140TC
  • Ratio
    70:1

Details

  • Input Horsepower
    5 hp
  • Input Type
    C Face
  • Output RPM
    25 rpm
  • Output Torque
    10506
  • Series
    CM28
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)