Motion
140CM28A 101.1

MASTER PT
140CM28A 101.1

101:1 Ratio, C Face Input
Mi Item #05361249
MFR #140CM28A 101.1
Price$24,111.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
140CM28A 101.1

101:1 Ratio, C Face Input
Mi Item #05361249
MFR #140CM28A 101.1

Mfr description
6M94433 140CM28A 101.1 XL REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,111.12/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    140TC
  • Ratio
    101:1

Details

  • Input Horsepower
    3.16 hp
  • Input Type
    C Face
  • Output RPM
    17 rpm
  • Output Torque
    9098
  • Series
    CM28
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)