Motion
M94435

MASTER PT
M94435

144:1 Ratio, C Face Input
Mi Item #05361251
MFR #M94435
Price$28,383.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M94435

144:1 Ratio, C Face Input
Mi Item #05361251
MFR #M94435

Mfr description
6M94435 140CM28A 144.1 XL REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,383.10/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    140TC
  • Ratio
    144:1

Details

  • Input Horsepower
    2.72 hp
  • Input Type
    C Face
  • Output RPM
    12 rpm
  • Output Torque
    10.885
  • Series
    CM28
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)