Motion
M61243

MASTER PT
M61243

192:1 Ratio, C Face Input
MI ITEM #05361253
MFR #M61243
List Price$28,383.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M61243

192:1 Ratio, C Face Input
MI ITEM #05361253
MFR #M61243

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28,383.10/each for your price

Overview

Mfr description
6M61243 140CM28A 192.1 XL REDUCER

Specifications

  • Ratio
    192:1
  • NEMA / IEC Frame Size
    140TC
  • Input Type
    C Face
  • Input Horsepower
    2.14 hp
  • Maximum Output RPM
    9 rpm
  • Maximum Output Torque
    10260
  • Output RPM
    9 rpm
  • Output Torque
    10260
  • Series
    CM28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought