1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MASTER PT
M94432L1
60:1 Ratio, C Face Input
MI ITEM #
05361258
MFR #
M94432L1
List Price
$28,383.10
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Helical Worm
MASTER PT M94432L1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MASTER PT
M94432L1
60:1 Ratio, C Face Input
MI ITEM #
05361258
MFR #
M94432L1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$28,383.10
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
6M94432L1 180CM28A 60.1 L1 XL REDUCER
Specifications
Ratio
60:1
NEMA / IEC Frame Size
180TC
Input Type
C Face
Input Horsepower
5.64 hp
Output RPM
29 rpm
Output Torque
10.725
Series
CM28
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought