Motion
M61227

MASTER PT
M61227

144:1 Ratio, C Face Input
MI ITEM #05361295
MFR #M61227
List Price$61,635.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M61227

144:1 Ratio, C Face Input
MI ITEM #05361295
MFR #M61227

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61,635.40/each for your price

Overview

Mfr description
6M61227 180CM40A 144.1 XL REDUCER

Specifications

  • Ratio
    144:1
  • NEMA / IEC Frame Size
    180TC
  • Input Type
    C Face
  • Input Horsepower
    6.45 hp
  • Maximum Output RPM
    12 rpm
  • Maximum Output Torque
    24667
  • Output RPM
    12 rpm
  • Output Torque
    24667
  • Series
    CM40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought