Overview
Mfr description
6M94662 56/140SM16A 6.25 XL REDUCER
- Three-piece coupled input makes NEMA C-Face motor removal and assembly easy.
- Cast iron construction is corrosion resistant.
- Hardened steel seal sleeves protect input and output shafts from seal wear.
- Factory-filled with lubricant for the proper mounting position.
- USDA-approved finish and lubricants.
Specifications
- Center Distance2.0000 in
- ReductionSingle Stage
- Ratio6.25:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data