Motion
M60485

MASTER PT
M60485

Parallel Shaft Speed Reducer - 2 Stage Reduction, 7.43:1 Ratio
MI ITEM #05361533
MFR #M60485
Price$14,182.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60485

Parallel Shaft Speed Reducer - 2 Stage Reduction, 7.43:1 Ratio
MI ITEM #05361533
MFR #M60485

Mfr description
6M60485 210DM21A 7.6 XL REDUCER
  • Three-piece coupled input makes NEMA C-Face motor removal and assembly easy.
  • Cast iron construction is corrosion resistant.
  • Hardened steel seal sleeves protect input and output shafts from seal wear.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,182.68/each

Specifications

Dimensions

  • Center Distance
    2.6250 in
  • Ratio
    7.43:1

Details

  • Reduction
    2 Stage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)