Motion
M61207

MASTER PT
M61207

Parallel Shaft Speed Reducer - 3 Stage Reduction, 46.58:1 Ratio
Mi Item #05361584
MFR #M61207
Price$44,497.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M61207

Parallel Shaft Speed Reducer - 3 Stage Reduction, 46.58:1 Ratio
Mi Item #05361584
MFR #M61207

Mfr description
6M61207 180TM28A 47.5 XL REDUCER
  • Three-piece coupled input makes NEMA C-Face motor removal and assembly easy.
  • Cast iron construction is corrosion resistant.
  • Hardened steel seal sleeves protect input and output shafts from seal wear.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44,497.14/each

Specifications

Dimensions

  • Center Distance
    3.5000 in
  • Ratio
    46.58:1

Details

  • Reduction
    3 Stage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)