Motion
M60238

MASTER PT
M60238

121:1 Ratio, C Face Input
MI ITEM #05361616
MFR #M60238
List Price$9,467.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60238

121:1 Ratio, C Face Input
MI ITEM #05361616
MFR #M60238

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,467.44/each for your price

Overview

Mfr description
6M60238 140CM16A 121.1 XL REDUCER

Specifications

  • Ratio
    121:1
  • NEMA / IEC Frame Size
    140TC
  • Input Type
    C Face
  • Input Horsepower
    0.75 hp
  • Maximum Output RPM
    14 rpm
  • Maximum Output Torque
    2227
  • Output RPM
    14 rpm
  • Output Torque
    2227
  • Series
    CM16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought