Motion
M60235

MASTER PT
M60235

70:1 Ratio, C Face Input
MI ITEM #05361619
MFR #M60235
List Price$9,467.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60235

70:1 Ratio, C Face Input
MI ITEM #05361619
MFR #M60235

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,467.44/each for your price

Overview

Mfr description
6M60235 140CM16A 70.1 XL REDUCER

Specifications

  • Ratio
    70:1
  • NEMA / IEC Frame Size
    140TC
  • Input Type
    C Face
  • Input Horsepower
    1.21 hp
  • Maximum Output RPM
    25 rpm
  • Maximum Output Torque
    2526
  • Output RPM
    25 rpm
  • Output Torque
    2526
  • Series
    CM16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought