1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MASTER PT
M94894L1
58:1 Ratio
MI ITEM #
05361626
MFR #
M94894L1
Your Price
$7,889.53
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Helical Worm
MASTER PT M94894L1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MASTER PT
M94894L1
58:1 Ratio
MI ITEM #
05361626
MFR #
M94894L1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$7,889.53
/each
(List
$9,467.44
)
Qty
Add to Cart
Overview
Mfr description
6M94894L1 140CM16A 30.1 L1
Specifications
Ratio
58:1
NEMA / IEC Frame Size
140TC
Input Horsepower
2 hp
Output RPM
58 rpm
Output Torque
1868
Series
CM16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought